missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE or Glass Stir Bars

Product Code. 11834792 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
6 mm
10 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
7 mm
8 mm
10 mm
Unit Size:
Pack of 10
Pack of 5
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11834792 6 mm 3 mm Pack of 10
11888932 15 mm 6 mm Pack of 10
11808952 25 mm 8 mm Pack of 10
16265741 50 mm 8 mm Pack of 10
11878902 80 mm 10 mm Pack of 5
11868852 35 mm 6 mm Pack of 10
11868942 40 mm 8 mm Pack of 10
14821371 30 mm 6 mm Pack of 10
11858852 12 mm 4.5 mm Pack of 10
11587792 50 mm 6 mm Pack of 5
11868902 13 mm 6 mm Pack of 10
11828901 13 mm 8 mm Pack of 10
11848942 15 mm 4.5 mm Pack of 10
11858922 20 mm 6 mm Pack of 10
11868922 25 mm 6 mm Pack of 10
11858942 30 mm 7 mm Pack of 10
11898852 45 mm 8 mm Pack of 10
11888942 60 mm 10 mm Pack of 5
16215751 70 mm 10 mm Pack of 10
11878932 10 mm 6 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Product Code. 11834792
Only null left
Add to basket
Edge
Add to basket

Alnico V magnet core encapsulated by PTFE or glass . Fisherbrand™ Cylindrical Stir Bars are autoclavable.

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Coating PTFE
Diameter (Metric) 3 mm
Length (Metric) 6 mm
Quantity 10/Pk.
Shape Cylinder
Type PTFE Stir Bars Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.