missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE or Glass Stir Bars

Alnico V magnet core encapsulated by PTFE or glass . Fisherbrand™ Cylindrical PTFE or Glass Stir Bars are autoclavable.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 11888932

  • 15.30 € / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable
Specifications

Specifications

6 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cylinder
PTFE encapsulated Alnico V magnet core
10/Pk.
Yes
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions