missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE Stir Bars

Product Code. 16265731 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
8 mm
13 mm
20 mm
25 mm
60 mm
Diameter (Metric):
3 mm
5 mm
7 mm
10 mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
16265731 20 mm 7 mm Pack of 10
16225731 13 mm 10 mm Pack of 10
16285731 25 mm 5 mm Pack of 10
16225721 8 mm 3 mm Pack of 10
16295741 60 mm 10 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16265731
Spotlight Offers
Use promo code 28038
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provides stable stirring action. Fisherbrand™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Coating PTFE
Diameter (Metric) 7 mm
Length (Metric) 20 mm
Quantity 5/Pk.
Shape Cylinder
Type PTFE Stir Bars Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.