missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Cylindrical PTFE Stir Bars
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
20 mm
25 mm
30 mm
40 mm
Diameter (Metric):
6 mm
7 mm
8 mm
Unit Size:
Each
Pack of 10
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 30 mm |
| Quantity | 5/Pk. |
| Shape | Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction