missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Cylindrical Stir Bar Box Set
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
195 mm
Unit Size:
1 set
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| Dimensions (L x W x H) | 195 x 95mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (Metric) | 30 mm |
| Includes | 18 Cylindrical Stirrer Bars 2 each of 10 x 6, 15 x 6, 20 x 7, 25 x 8, 30 x 8, 40 x 8, 50 x 8, 60 x 10, 80 x 10 mm |
| Width (Metric) | 95 mm |
| Length (Metric) | 195 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction