missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel, Flat Bottom

Product Code. 11562164
Change view
Click to view available options
Capacity (Metric):
500 mL
2000 mL
3 L
4 L
5 L
6 L
10 L
20 L
Includes:
Laboratory Flange 100
Laboratory Flange 150
Laboratory Flange 200
Laboratory Flange 60
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
11562164 2000 mL Laboratory Flange 100 Each
11572164 3 L Laboratory Flange 100 Each
11582164 4 L Laboratory Flange 100 Each
11562174 20 L Laboratory Flange 150 Each
11592164 2000 mL Laboratory Flange 150 Each
11512174 4 L Laboratory Flange 150 Each
11522174 5 L Laboratory Flange 150 Each
11532174 6 L Laboratory Flange 150 Each
11572174 10 L Laboratory Flange 200 Each
11582174 20 L Laboratory Flange 200 Each
11512164 500 mL Laboratory Flange 60 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11562164 Supplier Lenz Laborglasinstrumente™ Supplier No. 06000273
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description DURAN™ Tubing
Capacity (Metric) 2000 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 330 mm
Includes Laboratory Flange 100
Product Type Reaction vessel
Shape Cylindrical
Bottom Shape Flat
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.