missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel with Thermostatic Jacket and Withdrawal Valve, Threaded
Click to view available options
Capacity (Metric):
500 mL
3 L
4 L
5 L
6 L
10 L
Includes:
Laboratory Flange 100
Laboratory Flange 150
Laboratory Flange 60
Unit Size:
Each
Description
DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.
Specifications
Specifications
| Description | DURAN™ Tubing |
| Capacity (Metric) | 3 L |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 440 mm |
| Includes | Laboratory Flange 100 |
| Product Type | Reaction vessel |
| Shape | Cylindrical |
| Diameter (Metric) Outer | 190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction