missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel with Thermostatic Jacket and Withdrawal Valve, Threaded

Product Code. 11586954
Change view
Click to view available options
Capacity (Metric):
500 mL
3 L
4 L
5 L
6 L
10 L
Includes:
Laboratory Flange 100
Laboratory Flange 150
Laboratory Flange 60
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
11586954 500 mL Laboratory Flange 60 Each
11542284 3 L Laboratory Flange 100 Each
11552284 4 L Laboratory Flange 100 Each
10812651 10 L Laboratory Flange 150 Each
11562284 3 L Laboratory Flange 150 Each
10332310 4 L Laboratory Flange 150 Each
11572284 5 L Laboratory Flange 150 Each
11582284 6 L Laboratory Flange 150 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11586954 Supplier Lenz Laborglasinstrumente™ Supplier No. 06030158
  • ONLINE EXCLUSIVE PRICE
    1090.00 €
    755.29 € / Pack of 1
    Save 334.71 €
    30% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cylindrical shape, with graduations

DURAN™ tubing, cylindrical shape with graduation, laboratory flange LF and withdrawal valve. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.

Specifications

Description DURAN™ Tubing
Capacity (Metric) 500 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 385 mm
Includes Laboratory Flange 60
Product Type Reaction vessel
Shape Cylindrical
Diameter (Metric) Outer 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.