missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Cylindrical Reaction Vessels

Product Code. 11502294
Change view
Click to view available options
Capacity (Metric):
0.25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11502294 0.25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11502294 Supplier Lenz Laborglasintrumente™ Supplier No. 06031149
  • ONLINE EXCLUSIVE PRICE
    1210.00 €
    765.16 € / Pack of 1
    Save 444.84 €
    36% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cylindrical reaction vessel with thermostatic jacket and withdrawal valve

  • With graduations
  • With laboratory flange LF
  • With groove
  • Includes two connectors (with ball flanges KF 15)
  • Made of DURAN™ tubing
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Description Valve bore 10 mm, Flange 60
Diameter (Metric) Inner Tubing 60 mm
Capacity (Metric) 0.25 L
Material Borosilicate Glass
Height (Metric) Total - 300 mm, Inner - 170 mm
No. per Pack 1
Socket Joint KF 15
Graduated Yes
Diameter (Metric) Outer 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.