missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket, Threaded

Product Code. 11522244
Change view
Click to view available options
Capacity (Metric):
2 L
3 L
5 L
6 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11522244 3 L Each
10648170 2 L Each
11542244 5 L Each
11552244 6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11522244 Supplier Lenz Laborglasinstrumente™ Supplier No. 06010476
  • ONLINE EXCLUSIVE PRICE
    1505.00 €
    1042.08 € / Pack of 1
    Save 462.92 €
    30% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cylindrical shape, with graduations

DURAN™ tubing, cylindrical shape with graduation and laboratory flange LF. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.

Specifications

Description DURAN™ Tubing
Capacity (Metric) 3 L
Material Duran Glass
Height (Metric) 320 mm
Includes Laboratory Flange 150
Product Type Reaction vessel
Shape Cylindrical
Bottom Shape Flat
Diameter (Metric) Outer 190 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.