missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Cylindrical Separating Funnels with PTFE Plug

Product Code. 10589271
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10589271 1000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10589271 Supplier Lenz Laborglasintrumente™ Supplier No. 04026170
  • ONLINE EXCLUSIVE PRICE
    266.00 €
    150.99 € / Pack of 2
    Save 115.01 €
    43% Off
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Separating funnel with cylindrical shape with straight discharge tube

  • With NS socket and PE stopper
  • PTFE plug
  • With screwthread retaining device
  • Scale (approx. volume / mL)
  • Material: borosilicate glass 3.3

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Cone Size NS 29/32
Graduated Yes
Graduations 20 mL
Pore Size Bore 6.0 mm
Quantity 2
Stopper Material PE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.