missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape

Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape are for use with vessels that have slightly uneven bottoms. Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

Brand:  BRAND™ 137425

36.80 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.03060kg

 View more versions of this product

Product Code. 11863960

  • 43.50 € / Pack of 10
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from PTFE.
  • Cylindrical shape.
  • For use with vessels that have slightly uneven bottoms.
  • Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

  • Manufactured from PTFE.
  • Cylindrical shape.
  • For use with vessels that have slightly uneven bottoms.
  • Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Specifications

Specifications

6 mm
PTFE
30 mm
10/Pk.
For vessels with slightly uneven bottoms
Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers