missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape

Product Code. p-8001017 Shop All Brand Products
Click to view available options
Length (Metric):
8 mm
12 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
70 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
8.5 mm
10 mm
11 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12000932

Brand: BRAND™ 137404

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape are for use with vessels that have slightly uneven bottoms. Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

  • Manufactured from PTFE.
  • Cylindrical shape.
  • For use with vessels that have slightly uneven bottoms.
  • Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

  • Manufactured from PTFE.
  • Cylindrical shape.
  • For use with vessels that have slightly uneven bottoms.
  • Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) For vessels with slightly uneven bottoms
Diameter (Metric) 3 mm
Length (Metric) 8 mm
Material PTFE
Quantity 10/Pk.
Shape Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.