missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape

Product Code. 11833960 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
2 mm
3 mm
5 mm
6 mm
8 mm
10 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
108 mm
159 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
4.5 mm
6 mm
8 mm
10 mm
27 mm
Unit Size:
Each
Pack of 10
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
11833960 30 mm 6 mm Pack of 10
12030922 8 mm 1.5 mm Pack of 10
11844070 5 mm 2 mm Pack of 10
11732513 10 mm 3 mm Pack of 10
10727671 108 mm 27 mm Each
11854070 6 mm 3 mm Pack of 10
12020922 8 mm 3 mm Pack of 10
12010922 3 mm 3 mm Pack of 10
11854140 12 mm 4.5 mm Pack of 10
12040922 15 mm 4.5 mm Pack of 10
11804080 10 mm 6 mm Pack of 10
11758208 15 mm 6 mm Pack of 10
11752513 25 mm 6 mm Pack of 10
11762513 35 mm 6 mm Pack of 10
15704037 40 mm 8 mm Pack of 10
12050922 45 mm 8 mm Pack of 10
10094171 50 mm 8 mm Pack of 10
12060922 60 mm 10 mm Pack of 10
15714037 70 mm 10 mm Pack of 10
11864140 80 mm 10 mm Pack of 10
11894070 15 mm 1.5 mm Pack of 10
15221329 2 mm 2 mm Pack of 10
15601265 20 mm 6 mm Pack of 10
15241329 13 mm 3 mm Pack of 10
10019940 159 mm 27 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 11833960 Supplier BRAND™ Supplier No. 137125
  • ONLINE EXCLUSIVE PRICE
    48.90 €
    42.50 € / Pack of 10
    Save 6.40 €
    13% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape are suitable for universal applications. Rounded, smooth surface provides effective stirring action.

  • Manufactured from PTFE
  • Rounded, smooth surface provides effective stirring action.
  • Suitable for universal applications.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6 mm
Length (Metric) 30 mm
Material PTFE
Quantity 10/Pk.
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.