missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Bio-bins™ Purple Paper Based Non-Sharps Cytotoxic/Cytostatic Waste Bio-Bin for Incineration Only
GREENER_CHOICE

Product Code. 12913675 Shop All Econix Products
Change view
Click to view available options
Capacity (Metric):
1 L
5 L
6 L
30 L
Unit Size:
Pack of 10
Pack of 100
Pack of 40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12913675 1 L Pack of 100
12943675 5 L Pack of 100
12963665 6 L Pack of 40
12993675 30 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12913675 Supplier Econix™ Supplier No. BEXBB1PL
Add to basket
Add to basket
This item is not returnable. View return policy

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of your Cytotoxic and Cytostatic waste including single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin™ has a built-in temporary seal, absorbent mat and is waterproof.

  • 96% paper based non-plastic single-use non-sharps waste container
  • Comes fold-flat for easy storage
  • Rigid, leakproof construction
  • Leakproof, built-in lid
  • Built-in absorbent Mat
  • UN 3291 approved
Includes temporary seal Autoclavable

Specifications

Capacity (Metric) 1 L
Certifications/Compliance UN3291
Closure Type Temporary and Permanent
Design Space efficient fold-flat
Color Purple
Dimensions (L x W x H) 90 x 90 x 250 mm
Disposable Single-use
Height (Metric) 185 mm
Length (Metric) 105 mm
Quantity 100 Pk.
Sterility Non-sterile
Width (Metric) 105 mm
Autoclavable Autoclavable
For Use With (Application) For Cytotoxic and Cytostatic Waste
Material Cardboard
Product Type Non-Sharps Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.