missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dabcyl, SE, 4-((4-(dimethylamino)phenyl)azo)benzoic Acid, Succinimidyl Ester
Click to view available options
Quantity:
100 mg
Unit Size:
100mg
Description
The amine-reactive quencher, dabcyl succinimidyl ester has a broad and intense visible absorption but no fluorescence making it useful as an acceptor in fluorescence resonance energy transfer (FRET) applications.
Specifications
Specifications
| Quantity | 100 mg |
| Product Type | Dabcyl Succinimidyl Ester |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Chemical Reactivity | Amine |
| Shipping Condition | Room Temperature |
| Reactive Moiety | Active Ester, Succinimidyl Ester |
| Label or Dye | Dabcyl |
| Label Type | Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion