missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Hoefer DALT is an integrated system for reproducible high resolution, high throughput 2-D electrophoresis. The instrument and accessory modules are especially designed for multiple large format acrylamide gels. For added flexibility, DALTtwelve Gel Caster is available for casting up to 14 gels simultaneously. Regular and low-fluorescence glass plates are available for use with the DALT Gel Casting Cassette. Low-fluorescence glass plates ensure high sensitivity when using fluorescent dyes. Gradient gels can be prepared using DALT Gradient Maker.
Specifications
Specifications
| Description | DALT-Twelve Gel Caster |
| Capacity | Acrylamide solution volume (total) 950 mL for 1.0 mm thick gels; 1200 mL for 1.5 mm thick gel |
| For Use With (Equipment) | Ettan DALTtwelve Large Vertical System |
| Gel Dimensions | 20 x 26 x 0.1 cm or 20 x 26 x 0.15 cm |
| No. of Gels | 1 to 14 Gels (1.0 mm thick gels); 1 to 13 Gels (1.5 mm thick gels) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?