missing translation for 'onlineSavingsMsg'
Learn More

Skyview Systems™ Davis™ Modem Adaptor

Product Code. 13162061
Encompass
Change view
Click to view available options
Width (Metric):
44.45 mm
327 mm
Height (Metric):
19.05 mm
594 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Unit Size
13162061 44.45 mm 19.05 mm Each
13142061 327 mm 594 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13162061 Supplier Skyview Systems™ Supplier No. 6533
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes AC adaptor and batteries 230V 50Hz 410mm (length) x 327mm (width) x 594mm (height) cabled Davis

Specifications

For Use With (Application) For Transmission of Data from a WeatherLink Data Logger to a PC using a Standard External Modem
Height (Metric) 19.05 mm
Quantity 1/Ea.
Width (Metric) 44.45 mm
Product Type Modem Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.