Learn More
AGMA DE 70% in WFI Disinfectant
Description
The 0.2 μm filtered DE 70% in WFI quality water is perfect as a proven industry standard biocide within pharmaceutical and hospital cleanrooms.
Trigger sprays are commonly used in cleanrooms, they are a high cost-effective means of routine disinfection when used with Dry Wipes. Designed for ease of use by operators who prefer a compact size of Trigger Spray.
All products are fully traceable with accompanying certification and with a 2 year unopened shelf life.
Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.
- Efficacy independently validated
- 0.2 μm filtered and blended with WFI quality water - high purity water
- Ergonomic trigger with effective return mechanism
- Manufactured in Grade D cleanroom
- Full traceability with supporting analysis
- 2-year shelf life
- Also available in 500 mL and 1 L trigger sprays, 5 L and wet wipe formats
Specifications
Specifications
| Product Type | Denatured Alcohol |
| Form | Liquid Spray |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Composition | Denatured Ethanol 70% v/v in WFI |
| Container Type | Trigger Spray |
| Disposable | Limited-use |
| Show More |
Safety and Handling
- DE 70% in WFI
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : Ethanol, Propan-2-ol
Use biocides safely. Always read the label and product information before use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.