Learn More
Trajan Scientific and Medical™ Deactivated (Methyl) Fused Silica Tubing
Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.
Brand: Trajan Scientific and Medical™ 064051
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.
- Chemically inert and thermally stable up to 380°C
- Suitable for organic and aqueous solvents
- Ideal for biotechnology applications
Specifications
Organic and Aqueous Solvents | |
1/Pk. | |
0.363 mm | |
Thermally stable up to 380°C |
Tubing | |
0.25 mm | |
5 m |