missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Deactivated (Methyl) Fused Silica Tubing
Click to view available options
Overall Length (Metric):
10 m
2 m
25 m
5 m
Diameter (Metric) Inner:
0.05 mm
0.11 mm
0.125 mm
0.25 mm
25 μm
60 μm
75 μm
100 μm
110 μm
150 μm
170 μm
220 μm
250 μm
320 μm
530 μm
Diameter (Metric) Outer:
0.31 mm
0.363 mm
170 μm
220 μm
285 μm
300 μm
363 μm
430 μm
680 μm
Includes:
1/Pk.
5/Pk.
Unit Size:
10m
25m
2m
5m
Each
Description
Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.
- Chemically inert and thermally stable up to 380°C
- Suitable for organic and aqueous solvents
- Ideal for biotechnology applications
Spécification
Spécification
| For Use With | Organic and Aqueous Solvents |
| Type | Tubing |
| Includes | 1/Pk. |
| Diameter (Metric) Inner | 0.05 mm |
| Diameter (Metric) Outer | 0.363 mm |
| Overall Length (Metric) | 2 m |
| Max. Operating Temperature (Metric) | Thermally stable up to 380°C |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu