missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Deactivated Tubing

Product Code. 15257508 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
170 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15257508 170 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15257508 Supplier Thermo Scientific™ Supplier No. 60201390
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides inert sample transfer with minimized analyte interaction, ensuring accurate and reproducible results in gas chromatography applications.

  • Engineered for dependable laboratory performance and consistent results
  • Manufactured to meet Thermo Scientific quality standards
  • Designed for compatibility with common laboratory instruments and workflows
  • Helps improve reproducibility and sample integrity
  • Suitable for research, analytical, and routine laboratory applications
TRUSTED_SUSTAINABILITY

Specifications

For Use With 3-Port SilFlow
Type Deactivated Tubing
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.014 in.
Diameter (Metric) Inner 170 μm
Diameter (Metric) Outer 363 μm
Overall Length (English) 23.62 in.
Overall Length (Metric) 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.