missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Help ensure measurable Class 100 air quality performance with Thermo Scientific™ Replacement HEPA Filters and Cleaning Kits.
HEPA Filters
- 99.97% filtering at 0.3μm
- Compatible with all Thermo Scientific™ Forma™ Series II 3110, Thermo Scientific™ Steri-Cycle™, and Forma™ 310 Series (with HEPA filtration system option) incubators
- Main chamber filter available as a stand-alone or packaged in a group with the other chamber in-line filters
Decontamination Kits
- Consists of filters for difficult-to-clean chambers and gaskets (except door) and tubing
- Reduces downtime and labor spent on decontamination
Specifications
Specifications
| Description | Internal chamber replacement kit with HEPA, gaskets, and other parts |
| For Use With (Equipment) | 310 Series Incubators w/HEPA Opt. |
| Lighting | LED |
| Type | Internal Chamber Replacement Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?