missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 15 NF
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
4.5 L
8.9 L
10 x 0.9 L
missing translation for 'unitSize'
10kg
5kg
Pack of 10
Beschreibung
- Concentrate for manual cleaning
- Suitable for pipette washers
- Ecological solution without phosphates
- Without EDTA, NTA and chlorine
- Highly productive, typical concentration: 10-20 mL/L
- Pre-cleaned glassware can be further cleaned in a washer without intermediate rinsing
- Rinses off without leaving residues
- For consistent and error-free results
- Extra wide cleaning spectrum
- High swelling and dispersing capacity
- Technical support by the manufacturer
Spezifikation
Spezifikation
| Product Type | Alkaline Cleaning Concentrate |
| Color-coded | No |
| Form | Liquid |
| pH | ∼12.0 (1% Solution) |
| Scent | Unscented |
| Sterility | Non-sterile |
| Composition | Alkalis, Complexing Agents, Surfactants, Solubilizer |
| Concentration | Concentrate |
| Container Type | Bottle |
| Content And Storage | 5°C to 25°C |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur