missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 15 NF
Click to view available options
Volume (Metric):
4.5 L
8.9 L
10 x 0.9 L
Unit Size:
10kg
5kg
Pack of 10
Description
- Concentrate for manual cleaning
- Suitable for pipette washers
- Ecological solution without phosphates
- Without EDTA, NTA and chlorine
- Highly productive, typical concentration: 10-20 mL/L
- Pre-cleaned glassware can be further cleaned in a washer without intermediate rinsing
- Rinses off without leaving residues
- For consistent and error-free results
- Extra wide cleaning spectrum
- High swelling and dispersing capacity
- Technical support by the manufacturer
Specifications
Specifications
| Product Type | Alkaline Cleaning Concentrate |
| Color-coded | No |
| Form | Liquid |
| pH | ∼12.0 (1% Solution) |
| Scent | Unscented |
| Sterility | Non-sterile |
| Composition | Alkalis, Complexing Agents, Surfactants, Solubilizer |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Show More |
Safety and Handling
Product Identifier
- deconex 15 NF
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : potassium hydroxide,fatty alcohol alkoxylate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction