missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz Deep and Shallow Crucibles, Translucent

Product Code. 15848044
Click to view available options
Capacity (Metric):
12 cc
20 cc
5 cc
Diameter (Metric) Outer:
29 mm
32 mm
38 mm
Height (Metric):
19 mm
32 mm
38 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15848044

Brand: Helios Italquartz 63F00507

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deep and shallow crucibles constructed of translucent, durable, resistant, and chemically inert quartz glass.

  • Translucent
  • Deep and shallow forms available
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Color Translucent
Material Quartz
Capacity (Metric) 20 cc
Diameter (Metric) Outer 38 mm
Height (Metric) 38 mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.