missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Deep Water Sampler

Product Code. 17912052 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17912052 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17912052 Supplier Sampling Systems™ Supplier No. 5079A1000
  • ONLINE EXCLUSIVE PRICE
    553.00 €
    520.37 € / Pack of 1
    Save 32.63 €
    5% Off
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Deep Water Sampler takes liquid samples from large depths, taking a sample at the point you start pulling the handle upwards. This simple operation means you lower to the required depth then pull it out.

  • Transparent plastic construction enables easy viewing
  • Ideal for sampling at large depths in rivers, lakes and large containers
  • Simple operation

Specifications

Product Type Water Sampler
Material Plastic
Autoclavable Not Autoclavable
Capacity (English) 33.8 oz.
Capacity (Metric) 1 L
Disposable Reusable
Graduated Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.