missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - I-D33 Bench Scale, Certified

Product Code. 17592146 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
600 kg
Model:
D33P150B1L2
D33P150B1L5
D33P150B1X2
D33P150B1X5
D33P15B1R1
D33P15B1R5
D33P300B1V3
D33P300B1X2
D33P300B1X5
D33P30B1R1
D33P30B1R5
D33P600B1V3
D33P60B1L2
D33P60B1L5
D33P60B1R1
D33P60B1R5
Readability:
5 g
10 g
20 g
50 g
100 g
200 g
Dimensions (L x W x H):
489 x 305 x 542 mm
646 x 305 x 130 mm
686 x 420 x 896 mm
785 x 500 x 896 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
933 x 600 x 1195 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) Unit Size
17592146 60 kg D33P60B1L5 20 g 842 x 420 x 134 mm Each
17572136 15 kg D33P15B1R1 5 g 489 x 305 x 542 mm Each
17582136 30 kg D33P30B1R1 10 g 489 x 305 x 542 mm Each
17592136 60 kg D33P60B1R1 20 g 489 x 305 x 542 mm Each
17502146 60 kg D33P60B1L2 20 g 686 x 420 x 896 mm Each
17512146 150 kg D33P150B1L2 50 g 686 x 420 x 896 mm Each
17522146 150 kg D33P150B1X2 50 g 785 x 500 x 896 mm Each
17532146 300 kg D33P300B1X2 100 g 785 x 500 x 896 mm Each
17542146 300 kg D33P300B1V3 100 g 933 x 600 x 1195 mm Each
17552146 600 kg D33P600B1V3 200 g 933 x 600 x 1195 mm Each
17562146 15 kg D33P15B1R5 5 g 646 x 305 x 130 mm Each
17572146 30 kg D33P30B1R5 10 g 646 x 305 x 130 mm Each
17582146 60 kg D33P60B1R5 20 g 646 x 305 x 130 mm Each
17502156 150 kg D33P150B1L5 50 g 842 x 420 x 134 mm Each
17512156 150 kg D33P150B1X5 50 g 941 x 500 x 150 mm Each
17522156 300 kg D33P300B1X5 100 g 941 x 500 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17592146 Supplier OHAUS™ Supplier No. 30685122
  • ONLINE EXCLUSIVE PRICE
    705.00 €
    536.67 € / Pack of 1
    Save 168.33 €
    23% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bench Scales for Basic Industrial Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
  • Indicator features a stainless steel housing and mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery;360 Hours with Disposable Batteries
Battery Type 6 C (LR14) Batteries (Not Included);AC Adapter (Included);Rechargeable Battery (Not Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 60 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 550 x 420 mm
Readability 20 g
Model D33P60B1L5
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 842 x 420 x 134 mm
Weight (Metric) 16.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.