missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 - I-D33 Bench Scale, Certified
Bench Scales for Basic Industrial Applications
575.00 € - 1035.00 €
Specifications
Battery Life | 100 Hours with Rechargeable Battery;360 Hours with Disposable Batteries |
---|---|
Battery Type | 6 C (LR14) Batteries (Not Included);AC Adapter (Included);Rechargeable Battery (Not Included) |
Connection Type | Standard RS232 and optional USB Device or Ethernet |
Construction | ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet |
Display Type | 7 Segment LCD with Multicolor Backlight |
Product Code | Brand | Model | Readability | Capacity | Dimensions (L x W x H) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Readability | Capacity | Dimensions (L x W x H) | Price | Quantity & Availability | ||
17572136
|
OHAUS™
30685098 |
D33P15B1R1 | 5 g | 15 kg | 489 x 305 x 542 mm |
575.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17582136
|
OHAUS™
30685099 |
D33P30B1R1 | 10 g | 30 kg | 489 x 305 x 542 mm |
580.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17592136
|
OHAUS™
30685100 |
D33P60B1R1 | 20 g | 60 kg | 489 x 305 x 542 mm |
580.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17502146
|
OHAUS™
30685104 |
D33P60B1L2 | 20 g | 60 kg | 686 x 420 x 896 mm |
645.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17512146
|
OHAUS™
30685105 |
D33P150B1L2 | 50 g | 150 kg | 686 x 420 x 896 mm |
645.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17522146
|
OHAUS™
30685108 |
D33P150B1X2 | 50 g | 150 kg | 785 x 500 x 896 mm |
785.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17532146
|
OHAUS™
30685109 |
D33P300B1X2 | 100 g | 300 kg | 785 x 500 x 896 mm |
785.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17542146
|
OHAUS™
30685112 |
D33P300B1V3 | 100 g | 300 kg | 933 x 600 x 1195 mm |
1035.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17552146
|
OHAUS™
30685113 |
D33P600B1V3 | 200 g | 600 kg | 933 x 600 x 1195 mm |
1035.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17562146
|
OHAUS™
30685116 |
D33P15B1R5 | 5 g | 15 kg | 646 x 305 x 130 mm |
575.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17572146
|
OHAUS™
30685117 |
D33P30B1R5 | 10 g | 30 kg | 646 x 305 x 130 mm |
575.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17582146
|
OHAUS™
30685118 |
D33P60B1R5 | 20 g | 60 kg | 646 x 305 x 130 mm |
575.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17592146
|
OHAUS™
30685122 |
D33P60B1L5 | 20 g | 60 kg | 842 x 420 x 134 mm |
640.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17502156
|
OHAUS™
30685123 |
D33P150B1L5 | 50 g | 150 kg | 842 x 420 x 134 mm |
700.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17512156
|
OHAUS™
30685126 |
D33P150B1X5 | 50 g | 150 kg | 941 x 500 x 150 mm |
815.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17522156
|
OHAUS™
30685127 |
D33P300B1X5 | 100 g | 300 kg | 941 x 500 x 150 mm |
815.00 €
Each |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Results are clearly shown using the large, bright backlit LCD display.
- In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
- This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
- Indicator features a stainless steel housing and mounting bracket.
- Features software for Parts Counting, Checkweighing and Totalization.
- Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
Specifications
100 Hours with Rechargeable Battery;360 Hours with Disposable Batteries | |
Standard RS232 and optional USB Device or Ethernet | |
7 Segment LCD with Multicolor Backlight | |
Weighing, Checkweighing, Counting, Totalization. |
6 C (LR14) Batteries (Not Included);AC Adapter (Included);Rechargeable Battery (Not Included) | |
ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet | |
-10°C to +40°C, 85%RH, non-condensing |