missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Results are clearly shown using the large, bright backlit LCD display.
- In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
- This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
- Indicator features a stainless steel housing and mounting bracket.
- Features software for Parts Counting, Checkweighing and Totalization.
- Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
Specifications
Specifications
| Battery Life | 100 Hours with Rechargeable Battery |
| Battery Type | AC Adapter (Included);Rechargeable Battery (Included) |
| Connection Type | Standard RS232 and optional USB Device or Ethernet |
| Construction | Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet |
| Capacity | 150 kg |
| Display Type | 7-segment Multi-color Backlit LCD |
| Dimensions (LxW) Platform | 650 x 500 mm |
| Readability | 20 g |
| Model | D33XW150B1X5 |
| Temperature (Metric) Operating | -10°C to +40°C, 85%RH, non-condensing |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?