missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - I-D33 Bench Scale (GB)

Product Code. 17566135 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150B1L5
D33XW150B1X5
D33XW15B1R5
D33XW300B1X5
D33XW30B1R5
D33XW60B1L5
D33XW60B1R5
Readability:
2 g
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
646 x 305 x 121.8 mm
646 x 305 x 122 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) unitSize
17566135 15 kg D33XW15B1R5 2 g 646 x 305 x 122 mm Each
17576135 30 kg D33XW30B1R5 5 g 646 x 305 x 121.8 mm Each
17586135 60 kg D33XW60B1R5 10 g 646 x 305 x 121.8 mm Each
17596135 60 kg D33XW60B1L5 10 g 842 x 420 x 134 mm Each
17506145 150 kg D33XW150B1L5 20 g 842 x 420 x 134 mm Each
17516145 150 kg D33XW150B1X5 20 g 941 x 500 x 150 mm Each
17526145 300 kg D33XW300B1X5 50 g 941 x 500 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17566135 Supplier OHAUS™ Supplier No. 30684759
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Bench Scales for Basic Industrial Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
  • Indicator features a stainless steel housing and mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 15 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 355 x 305 mm
Readability 2 g
Model D33XW15B1R5
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 646 x 305 x 122 mm
Weight (Metric) 11.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.