missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - I-D33 Bench Scale (GB)

Product Code. 17596135 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150B1L5
D33XW150B1X5
D33XW15B1R5
D33XW300B1X5
D33XW30B1R5
D33XW60B1L5
D33XW60B1R5
Readability:
2 g
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
646 x 305 x 121.8 mm
646 x 305 x 122 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) Unit Size
17596135 60 kg D33XW60B1L5 10 g 842 x 420 x 134 mm Each
17566135 15 kg D33XW15B1R5 2 g 646 x 305 x 122 mm Each
17576135 30 kg D33XW30B1R5 5 g 646 x 305 x 121.8 mm Each
17586135 60 kg D33XW60B1R5 10 g 646 x 305 x 121.8 mm Each
17506145 150 kg D33XW150B1L5 20 g 842 x 420 x 134 mm Each
17516145 150 kg D33XW150B1X5 20 g 941 x 500 x 150 mm Each
17526145 300 kg D33XW300B1X5 50 g 941 x 500 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 17596135 Proveedor OHAUS™ N.º de proveedor 30684764
  • ONLINE EXCLUSIVE PRICE
    865.00 €
    627.91 € / Pack of 1
    Save 237.09 €
    27% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Bench Scales for Basic Industrial Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
  • Indicator features a stainless steel housing and mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Especificaciones

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 60 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 550 x 420 mm
Readability 10 g
Model D33XW60B1L5
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 842 x 420 x 134 mm
Weight (Metric) 17.3 kg
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.