missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - I-D33 Bench Scale (GB)

Product Code. p-7224388 Shop All Ohaus Products
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150B1L5
D33XW150B1X5
D33XW15B1R5
D33XW300B1X5
D33XW30B1R5
D33XW60B1L5
D33XW60B1R5
Readability:
2 g
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
646 x 305 x 121.8 mm
646 x 305 x 122 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17566135

Brand: OHAUS™ 30684759

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bench Scales for Basic Industrial Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
  • Indicator features a stainless steel housing and mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 15 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 355 x 305 mm
Readability 2 g
Model D33XW15B1R5
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 646 x 305 x 122 mm
Weight (Metric) 11.4 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.