missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 - I-D33 Bench Scale (GB), Certified

Product Code. 17596155 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
600 kg
Model:
D33XW150B1L2GB
D33XW150B1L5GB
D33XW150B1X2GB
D33XW150B1X5GB
D33XW15B1R1GB
D33XW15B1R5GB
D33XW300B1V3GB
D33XW300B1X2GB
D33XW300B1X5GB
D33XW30B1R1GB
D33XW30B1R5GB
D33XW600B1V3GB
D33XW60B1L2GB
D33XW60B1L5GB
D33XW60B1R1GB
D33XW60B1R5GB
Readability:
5 g
10 g
20 g
50 g
100 g
200 g
Dimensions (L x W x H):
489 x 305 x 569 mm
646 x 305 x 122 mm
686 x 420 x 922 mm
787 x 500 x 922 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
935 x 600 x 1222 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) Unit Size
17596155 15 kg D33XW15B1R5GB 5 g 646 x 305 x 122 mm Each
17506155 15 kg D33XW15B1R1GB 5 g 489 x 305 x 569 mm Each
17516155 30 kg D33XW30B1R1GB 10 g 489 x 305 x 569 mm Each
17526155 60 kg D33XW60B1R1GB 20 g 489 x 305 x 569 mm Each
17536155 60 kg D33XW60B1L2GB 20 g 686 x 420 x 922 mm Each
17546155 150 kg D33XW150B1L2GB 50 g 686 x 420 x 922 mm Each
17556155 150 kg D33XW150B1X2GB 50 g 787 x 500 x 922 mm Each
17566155 300 kg D33XW300B1X2GB 100 g 787 x 500 x 922 mm Each
17576155 300 kg D33XW300B1V3GB 100 g 935 x 600 x 1222 mm Each
17586155 600 kg D33XW600B1V3GB 200 g 935 x 600 x 1222 mm Each
17506165 30 kg D33XW30B1R5GB 10 g 646 x 305 x 122 mm Each
17516165 60 kg D33XW60B1R5GB 20 g 646 x 305 x 122 mm Each
17526165 60 kg D33XW60B1L5GB 20 g 842 x 420 x 134 mm Each
17536165 150 kg D33XW150B1L5GB 50 g 842 x 420 x 134 mm Each
17546165 150 kg D33XW150B1X5GB 50 g 941 x 500 x 150 mm Each
17556165 300 kg D33XW300B1X5GB 100 g 941 x 500 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17596155 Supplier OHAUS™ Supplier No. 30685119
  • ONLINE EXCLUSIVE PRICE
    829.00 €
    615.64 € / Pack of 1
    Save 213.36 €
    25% Off
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bench Scales for Basic Industrial Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
  • Indicator features a stainless steel housing and mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 15 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 355 x 305 mm
Readability 5 g
Model D33XW15B1R5GB
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 646 x 305 x 122 mm
Weight (Metric) 11.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.