missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Washdown - I-D33 Bench Scale (GB)

Product Code. 17596145 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150C1L7
D33XW150C1X7
D33XW15C1R6
D33XW300C1X7
D33XW30C1R6
D33XW60C1L7
D33XW60C1R6
Readability:
2 g
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
491 x 305 x 569 mm
688 x 420 x 922 mm
787 x 500 x 922 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) Unit Size
17596145 300 kg D33XW300C1X7 50 g 787 x 500 x 922 mm Each
17536145 15 kg D33XW15C1R6 2 g 491 x 305 x 569 mm Each
17546145 30 kg D33XW30C1R6 5 g 491 x 305 x 569 mm Each
17556145 60 kg D33XW60C1R6 10 g 491 x 305 x 569 mm Each
17566145 60 kg D33XW60C1L7 10 g 688 x 420 x 922 mm Each
17576145 150 kg D33XW150C1L7 20 g 688 x 420 x 922 mm Each
17586145 150 kg D33XW150C1X7 20 g 787 x 500 x 922 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17596145 Supplier OHAUS™ Supplier No. 30685089
  • ONLINE EXCLUSIVE PRICE
    1780.00 €
    1720.07 € / Pack of 1
    Save 59.93 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel Bench Scales for Basic Industrial Washdown Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform and frame, IP67 load cell.
  • Indicator features an IP66 washdown protected 304-stainless steel housing with mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 300 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 650 x 500 mm
Readability 50 g
Model D33XW300C1X7
Protection Class IP66
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 787 x 500 x 922 mm
Weight (Metric) 31.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.