missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Washdown - I-D33 Bench Scale (GB), Certified

Product Code. 17566165 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150C1L7GB
D33XW150C1X7GB
D33XW15C1R6GB
D33XW300C1X7GB
D33XW30C1R6GB
D33XW60C1L7GB
D33XW60C1R6GB
Readability:
5 g
10 g
20 g
50 g
100 g
Dimensions (L x W x H):
491 x 305 x 569 mm
688 x 420 x 922 mm
787 x 500 x 922 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Dimensions (L x W x H) unitSize
17566165 15 kg D33XW15C1R6GB 5 g 491 x 305 x 569 mm Each
17576165 30 kg D33XW30C1R6GB 10 g 491 x 305 x 569 mm Each
17586165 60 kg D33XW60C1R6GB 20 g 491 x 305 x 569 mm Each
17596165 60 kg D33XW60C1L7GB 20 g 688 x 420 x 922 mm Each
17506175 150 kg D33XW150C1L7GB 50 g 688 x 420 x 922 mm Each
17516175 150 kg D33XW150C1X7GB 50 g 787 x 500 x 922 mm Each
17526175 300 kg D33XW300C1X7GB 100 g 787 x 500 x 922 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17566165 Supplier OHAUS™ Supplier No. 30685148
  • ONLINE EXCLUSIVE PRICE
    1045.00 €
    1030.04 € / Pack of 1
    Save 14.96 €
    1% Off
 Restricted Item
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Bench Scales for Basic Industrial Washdown Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform and frame, IP67 load cell.
  • Indicator features an IP66 washdown protected 304-stainless steel housing with mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 15 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 355 x 305 mm
Readability 5 g
Model D33XW15C1R6GB
Protection Class IP66
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 491 x 305 x 569 mm
Weight (Metric) 12.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.