missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 5000 - D52 Bench Scale, Models TD52P QX
OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
1260.00 € - 1365.00 €
Specifications
Battery Life | 20 Hours with Rechargeable Battery |
---|---|
Connection Type | Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock |
Construction | ABS plastic (TD52P) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet |
Display Type | Backlit LCD, 256 x 80 pixels |
Temperature (Metric) Operating | -10°C to +40°C |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15908455
|
OHAUS™
30424318 |
D52P150RQDX2 |
1260.00 €
1 unit |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15968555
|
OHAUS™
30461550 |
D52P60RQDX2-M |
1365.00 €
1 unit |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15978555
|
OHAUS™
30461551 |
D52P150RQDX2-M |
1365.00 €
1 unit |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15998445
|
OHAUS™
30424317 |
D52P60RQDX2 |
1260.00 €
1 unit |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
- Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
- Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
- Includes GMP/GLP with time/date for result traceability.
Specifications
20 Hours with Rechargeable Battery | |
ABS plastic (TD52P) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet | |
-10°C to +40°C | |
24.400 kg |
Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock | |
Backlit LCD, 256 x 80 pixels | |
665 x 500 x 903 mm |