missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 - D52 Bench Scale, Models TD52XW RTV

Product Code. 15998505 Shop All Ohaus Products
Change view
Click to view available options
Model:
D52XW150RTDV3-EU
D52XW150RTDV3-GB
D52XW150RTDV3-M
D52XW300RTDV3-EU
D52XW300RTDV3-GB
D52XW300RTDV3-M
D52XW600RTDV3-EU
D52XW600RTDV3-GB
D52XW600RTDV3-M
Unit Size:
1 unit
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
15998505 D52XW300RTDV3-EU 1 unit
15908515 D52XW600RTDV3-EU 1 unit
15948535 D52XW150RTDV3-GB 1 unit
15948595 D52XW150RTDV3-M 1 unit
15958535 D52XW300RTDV3-GB 1 unit
15958595 D52XW300RTDV3-M 1 unit
15968535 D52XW600RTDV3-GB 1 unit
15968595 D52XW600RTDV3-M 1 unit
15988505 D52XW150RTDV3-EU 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15998505 Supplier OHAUS™ Supplier No. 30444815
  • ONLINE EXCLUSIVE PRICE
    2305.00 €
    1672.87 € / Pack of 1
    Save 632.13 €
    27% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
  • Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
  • Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
  • Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
  • Includes GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 20 Hours with Rechargeable Battery
Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction Stainless steel (TD52XW) indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet
Capacity 150.00 kg, 300.00 kg
Display Type Backlit LCD
Readability 10.000000 g, 20.000000 g
Model D52XW300RTDV3-EU
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne
Dimensions (L x W x H) 963 x 600 x 1234 mm
Weight (Metric) 48.000 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.