missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 R Series Base

Product Code. 15908435 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15.00 kg, 30.00 kg
150.00 kg, 300.00 kg
3.00 kg, 6.00 kg
30.00 kg, 60.00 kg
300.00 kg, 600.00 kg
6.00 kg, 15.00 kg
60.00 kg, 150.00 kg
Model:
D150RQDV
D150RQDX
D150RTDV
D15RQDL
D15RQDR
D300RQDV
D300RTDV
D30RQDL
D600RTDV
D60RQDL
D60RQDV
D60RQDX
D6RQDR
Unit Size:
1 unit
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model unitSize
15908435 300.00 kg, 600.00 kg D600RTDV 1 unit
15928415 6.00 kg, 15.00 kg D15RQDL 1 unit
15928425 30.00 kg, 60.00 kg D60RQDV 1 unit
15938415 15.00 kg, 30.00 kg D30RQDL 1 unit
15938425 60.00 kg, 150.00 kg D150RQDV 1 unit
15948415 30.00 kg, 60.00 kg D60RQDL 1 unit
15948425 150.00 kg, 300.00 kg D300RQDV 1 unit
15988405 3.00 kg, 6.00 kg D6RQDR 1 unit
15988415 30.00 kg, 60.00 kg D60RQDX 1 unit
15988425 60.00 kg, 150.00 kg D150RTDV 1 unit
15998405 6.00 kg, 15.00 kg D15RQDR 1 unit
15998415 60.00 kg, 150.00 kg D150RQDX 1 unit
15998425 150.00 kg, 300.00 kg D300RTDV 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 15908435 Supplier OHAUS™ Supplier No. 30419624
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Defender™ 5000 R Series Base offers durability for demanding industrial applications. The R series features moisture-protected single-point load cells, powder-coated steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and leveling bubbles.

  • The R Series features a stainless steel platform, powder-coated steel frame and an aluminum load cell to withstand harsh industrial environments.
  • The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
  • Defender 5000 bases are NTEP-certified and Measurement Canada approved.
  • These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
TRUSTED_SUSTAINABILITY

Specifications

Construction 304-grade stainless steel platform, sand grey powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet, level indicator
Capacity 300.00 kg, 600.00 kg
Readability 20.000000 g, 50.000000 g
Model D600RTDV
Protection Class IP67
Temperature (Metric) Operating -10°C to +40°C
Dimensions (L x W x H) 821 x 600 x 132 mm
Weight (Metric) 39.000 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.