missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 W Series Base

Product Code. 15998535 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
15.00 kg
15.00 kg, 30.00 kg
150.00 kg
150.00 kg, 300.00 kg
3.00 kg, 6.00 kg
30.00 kg
30.00 kg, 60.00 kg
300.00 kg, 600.00 kg
6.00 kg, 15.00 kg
60.00 kg
60.00 kg, 150.00 kg
Model:
D150WQDV
D150WQDX
D150WQV
D150WQX
D150WTDV
D15WQDL
D15WQDR
D15WQL
D15WQR
D300WQDV
D300WTDV
D30WQDL
D30WQL
D600WTDV
D60WQDL
D60WQDV
D60WQDX
D60WQL
D60WQV
D60WQX
D6WQDR
Unit Size:
1 unit
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Unit Size
15998535 30.00 kg D30WQL 1 unit
15908415 3.00 kg, 6.00 kg D6WQDR 1 unit
15908425 30.00 kg, 60.00 kg D60WQDX 1 unit
15908545 60.00 kg D60WQL 1 unit
15918415 6.00 kg, 15.00 kg D15WQDR 1 unit
15918425 60.00 kg, 150.00 kg D150WQDX 1 unit
15918435 60.00 kg, 150.00 kg D150WTDV 1 unit
15918545 60.00 kg D60WQX 1 unit
15928435 150.00 kg, 300.00 kg D300WTDV 1 unit
15938435 300.00 kg, 600.00 kg D600WTDV 1 unit
15958415 6.00 kg, 15.00 kg D15WQDL 1 unit
15958425 30.00 kg, 60.00 kg D60WQDV 1 unit
15968415 15.00 kg, 30.00 kg D30WQDL 1 unit
15968425 60.00 kg, 150.00 kg D150WQDV 1 unit
15968605 150.00 kg D150WQX 1 unit
15978415 30.00 kg, 60.00 kg D60WQDL 1 unit
15978425 150.00 kg, 300.00 kg D300WQDV 1 unit
15978535 15.00 kg D15WQR 1 unit
15978605 60.00 kg D60WQV 1 unit
15988535 15.00 kg D15WQL 1 unit
15988605 150.00 kg D150WQV 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 15998535 Supplier OHAUS™ Supplier No. 30454673
  • ONLINE EXCLUSIVE PRICE
    1155.00 €
    854.84 € / Pack of 1
    Save 300.16 €
    25% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 W Series Base offers durability for demanding industrial applications. The W series features moisture-protected single-point load cells, stainless steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles.

  • The W series features a stainless steel platform, frame and IP67 load cell to withstand harsh industrial environments.
  • The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
  • Defender 5000 bases are NTEP-certified and Measurement Canada approved.
  • These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
TRUSTED_SUSTAINABILITY

Specifications

Construction 304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator
Capacity 30.00 kg
Readability 2.000000 g
Model D30WQL
Protection Class IP67
Temperature (Metric) Operating -10°C to +40°C
Dimensions (L x W x H) 428 x 400 x 120 mm
Weight (Metric) 8.600 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.