missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QL

Product Code. 15938575 Shop All Ohaus Products
Change view
Click to view available options
Model:
D52XW15WQDL7-EU
D52XW15WQDL7-GB
D52XW15WQDL7-M
D52XW15WQL7-EU
D52XW15WQL7-GB
D52XW15WQL7-M
D52XW30WQDL7-EU
D52XW30WQDL7-GB
D52XW30WQDL7-M
D52XW30WQL7-EU
D52XW30WQL7-GB
D52XW30WQL7-M
D52XW60WQDL7-GB
D52XW60WQDL7-M
D52XW60WQL7-EU
D52XW60WQL7-GB
D52XW60WQL7-M
Unit Size:
1 unit
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
15938575 D52XW15WQDL7-M 1 unit
15998485 D52XW30WQDL7-EU 1 unit
15908635 D52XW15WQL7-GB 1 unit
15918635 D52XW30WQL7-GB 1 unit
15928635 D52XW60WQL7-GB 1 unit
15938515 D52XW15WQDL7-GB 1 unit
15948515 D52XW30WQDL7-GB 1 unit
15948575 D52XW30WQDL7-M 1 unit
15948645 D52XW15WQL7-M 1 unit
15958515 D52XW60WQDL7-GB 1 unit
15958575 D52XW60WQDL7-M 1 unit
15958645 D52XW30WQL7-M 1 unit
15968615 D52XW15WQL7-EU 1 unit
15968645 D52XW60WQL7-M 1 unit
15978615 D52XW30WQL7-EU 1 unit
15988485 D52XW15WQDL7-EU 1 unit
15988615 D52XW60WQL7-EU 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 15938575 Supplier OHAUS™ Supplier No. 30461568
  • ONLINE EXCLUSIVE PRICE
    1815.00 €
    1348.57 € / Pack of 1
    Save 466.43 €
    25% Off
View all promotions
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
  • Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
  • Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
  • Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
  • Incudes GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 20 Hours with Rechargeable Battery
Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 6.00 kg, 15.00 kg
Display Type Backlit LCD
Readability 2.000000 g, 5.000000 g
Model D52XW15WQDL7-M
Protection Class Stainless Seel IP68 Indicator, IP67 Load Cell
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Metric Tonnes
Dimensions (L x W x H) 570 x 400 x 934 mm
Weight (Metric) 19.700 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.