missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 Washdown - D52 Bench Scale, Models TD52XW QV

Product Code. 15908525 Shop All Ohaus Products
Change view
Click to view available options
Model:
D52XW150WQDV8-EU
D52XW150WQDV8-GB
D52XW150WQDV8-M
D52XW150WQV8-EU
D52XW150WQV8-GB
D52XW150WQV8-M
D52XW300WQDV8-EU
D52XW300WQDV8-GB
D52XW300WQDV8-M
D52XW60WQDV8-EU
D52XW60WQDV8-GB
D52XW60WQDV8-M
D52XW60WQV8-EU
D52XW60WQV8-GB
D52XW60WQV8-M
Unit Size:
1 unit
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15908525 D52XW300WQDV8-GB 1 unit
15908585 D52XW300WQDV8-M 1 unit
15908655 D52XW150WQV8-M 1 unit
15918625 D52XW60WQV8-EU 1 unit
15928495 D52XW60WQDV8-EU 1 unit
15928625 D52XW150WQV8-EU 1 unit
15938495 D52XW150WQDV8-EU 1 unit
15948495 D52XW300WQDV8-EU 1 unit
15958635 D52XW60WQV8-GB 1 unit
15968635 D52XW150WQV8-GB 1 unit
15988515 D52XW60WQDV8-GB 1 unit
15988575 D52XW60WQDV8-M 1 unit
15998515 D52XW150WQDV8-GB 1 unit
15998575 D52XW150WQDV8-M 1 unit
15998645 D52XW60WQV8-M 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 15908525 Supplier OHAUS™ Supplier No. 30444827
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Defender™ 5000 Series multifunctional bench scale is ideal for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
  • Durable construction with a stainless steel platform, frame, IP67 load cell and IP68 indicator.
  • Defender meets NTEP/Measurement Canada or OIML/EC Type approvals (depending on region).
  • Features common industrial modes and supports a 50,000-item library with 1,000 user profiles for easy data management.
  • Incudes GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 20 Hours with Rechargeable Battery
Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 150.00 kg, 300.00 kg
Display Type Backlit LCD
Readability 10.000000 g, 20.000000 g
Model D52XW300WQDV8-GB
Protection Class Stainless Seel IP68 Indicator, IP67 Load Cell
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Custom, Gram, Kilogram, Metric Tonnes, Ounce, Pound, Pound:Ounce, Tonne
Dimensions (L x W x H) 773 x 610 x 1234 mm
Weight (Metric) 36.800 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.