missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Defender™ 5000 Washdown - D52

Product Code. 15996762 Shop All Ohaus Products
Change view
Click to view available options
Readability:
2.000000 g, 5.000000 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Unit Size
15996762 2.000000 g, 5.000000 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15996762 Supplier Ohaus™ Supplier No. 30444795
  • ONLINE EXCLUSIVE PRICE
    1740.00 €
    1680.07 € / Pack of 1
    Save 59.93 €
    3% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multifunctional stainless steel washdown bench scale for standard industrial applications.

  • Ideal for a multitude of applications, including production, packaging, inventory and shipping.
  • Equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.
  • Indicator guides the user with on-screen prompts.
  • Durably constructed to withstand harsh industrial environments.
  • Multiple application modes and high storage capacity.
  • Multiple connectivity options for convenient data transfer and storage.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 20 Hours with Rechargeable Battery
Connection Type RS232 (Included), 2nd RS232/RS485/USB (Available as an Accessory), USB Host (Available as an Accessory), WiFi/Bluetooth (Available as an Accessory), Ethernet (Available as an Accessory)
Construction 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 30 kg, 60 kg
Display Type Dot Matrix LCD with White LED Backlight
Readability 2.000000 g, 5.000000 g
Includes AC Power, RS232
Material 304-grade stainless steel platform and frame, stainless steel IP68 indicator, IP67 load cell, non-slip adjustable rubber feet
Model D52XW60WQDL7-EU
Dimensions (L x W) 570.00 x 400.00 mm
Dimensions (L x W x H) 570.00 x 400.00 x 934.000 mm
Length (Metric) 570.00 mm
Length (Metric) Pan 400 mm
Width (Metric) 400.00 mm
Width (Metric) Pan 400 mm
Height (Metric) 934.000 mm
Depth (Metric) 570.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.