missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Chemical Peristaltic Pump Tubing

Product Code. 11914498
Change view
Click to view available options
Diameter (Metric) Inner:
9.6 mm
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11914498 9.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11914498 Supplier Masterflex™ Supplier No. 9571621
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically formulated to provide an ideal combination of chemical resistance and pump life. Saint Gobain Performance Plastics™ Tygon™ Chemical Peristaltic Pump Tubing contains an inert ultra-smooth plasticizer-free bore resistant to adsorption/absorption of aqueous fluids.

Features and Benefits

  • Long flex life in peristaltic pumps
  • Temperature range of -59 to 74°C
  • Superior Chemical resistance
  • Plasticizer-free bore
  • Meets FDA criteria for food contact
  • Resists adsorption/absorption of aqueous fluids
  • Virtually unaffected by chemical sanitizers and cleaners

Typical Applications

  • Soap and detergent dispensing
  • Commercial laundry chemical dispensing
  • Warewash chemical dispensing
  • Facility clleaning chemical dispensing

Specifications

Certifications/Compliance FDA compliant (food)
Diameter (Metric) Inner 9.6 mm
Material DEHP
Diameter (Metric) Outer 12.7 mm
Overall Length (Metric) 15 m
Thickness (Metric) 1.6 mm
For Use With (Application) Transfer of sensitive products, particularly suitable for use on a peristaltic pump.
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 1 Pack
Maximum Pressure 03.97 bar at 20°C
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.