missing translation for 'onlineSavingsMsg'
Learn More

Elgas™ Deioniser Vision 250

Product Code. 13155940
Change view
Click to view available options
Height (Metric):
600 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
13155940 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13155940 Supplier Elgas™ Supplier No. PRDIDC0805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Vision range of wall mounted, disposable deionisers produce deionised water at the turn of a tap

The Vision range of wall mounted, disposable deionisers produce deionised water at the turn of a tap. The use of colour change resin, which indicates when it is exhausted, means that no electrical supply is needed to operate these deionisers. Deionised water is produced at up to 60L/hr. To help with dispensing the purified water, these disposable deionisers are also available complete with a flexible dispensing gun.

Specifications

Depth (Metric) 100 mm
Frequency 50/60 Hz
Height (Metric) 600 mm
Type Deioniser Vision 250
Voltage 230 V
Width (Metric) 92 mm
Flow Rate 60 L/hr.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.