missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm
GREENER_CHOICE

Product Code. 15330400 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15330400 Green Each
15360400 Yellow Each
15310400 White Each
10257963 Blue Each
15350400 Magenta Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15330400
Only null left
Add to basket
Edge
Add to basket

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 24 x 30mm are highly resistant to heat and chemical attack.

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification

Specifications

Autoclavable Autoclavable
Color Green
Holds Tubes (15 to 50 mL), Tubes (30 mm)
Material Fiberglass-reinforced POM
Positions 24
Shape Teardrop-shaped Openings
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 15 to 50mL test tubes
No. per Case 1
Quantity Each
Dimensions (L x W x H) 110 x 282 x 85 mm
Length (Metric) 110 mm
Diameter (Metric) Opening 30 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 85 mm
Array 3 x 8
Width (Metric) 282 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.