missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm

Product Code. 15310430 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15310430 Green Each
15380420 White Each
15300430 Blue Each
15320430 Magenta Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15310430 Supplier Fisherbrand™ Supplier No. HS27504C

Please to purchase this item. Need a web account? Register with us today!

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm are highly resistant to heat and chemical attack.

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification

Specifications

Autoclavable Autoclavable
Color Green
Holds Tubes (10 to 18 mL), Tubes (25 mm)
Material Fiberglass-reinforced POM
Positions 16
Shape Teardrop-shaped Openings
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 10 to 18mL test tubes
No. per Case 1
Quantity 8/Pk.
Dimensions (L x W x H) 120 x 122 x 92 mm
Length (Metric) 120 mm
Diameter (Metric) Opening 25 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 92 mm
Array 4 x 4
Width (Metric) 122 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.