missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm are highly resistant to heat and chemical attack.
16.55 € - 17.90 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (10 to 18 mL), Tubes (25 mm) |
Material | Fiberglass Reinforced Polyoxymethylene |
Positions | 16 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15380420
|
Fisherbrand™
|
White |
17.45 €
Each |
In Stock
Log in to see stock. |
|||||
15300430
|
Fisherbrand™
|
Blue |
17.90 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15310430
|
Fisherbrand™
|
Green |
16.55 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15320430
|
Fisherbrand™
|
Magenta |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Tubes (10 to 18 mL), Tubes (25 mm) | |
16 | |
10 to 18mL test tubes | |
120 x 122 x 92mm | |
122 mm | |
25 mm |
Autoclavable | |
Fiberglass Reinforced Polyoxymethylene | |
Teardrop Shaped Openings | |
1 | |
120 mm | |
92 mm |