missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 20 x 20 mm
GREENER_CHOICE

Product Code. 15350420 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Magenta
White
Unit Size:
Each

Product Code. 15350420

Only null left
Add to basket
Edge
Add to basket

Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 20 x 20 mm are highly resistant to heat and chemical attack.

  • Delrin™ fiberglass-reinforced polyoxymethylene (POM)
  • Offers the highest chemical and heat resistance (-40 to +140°C)
  • Autoclavable
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification

Specifications

Product Type Test Tube Rack
Array 5 x 4
Autoclavable Autoclavable
Color Green
Holds Tubes (10 to 18 mL), Tubes (20 mm)
Material Fiberglass-reinforced POM
Positions 20
Shape Teardrop-shaped Openings
Shelves 2 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 10 to 18 mL Test Tubes
No. per Case 1
Quantity 8 Pk.
Dimensions (L x W x H) 100 x 127 x 83 mm
Length (Metric) 100 mm
Length (English) 3.9 in.
Width (Metric) 127 mm
Width (English) 5 in.
Height (Metric) 83 mm
Height (English) 3.3 in.
Diameter (Metric) Opening 20 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.