missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage

Product Code. 15596480 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Plates (10/Rack)
Plates (11/Rack)
Plates (12/Rack)
Plates (15/Rack)
Plates (18/Rack)
Plates (9/Rack)
Unit Size:
Each
Product Code. Holds unitSize
15596480 Plates (10/Rack) Each
15947972 Plates (15/Rack) Each
15920211 Plates (9/Rack) Each
15346395 Plates (18/Rack) Each
15366395 Plates (12/Rack) Each
15549831 Plates (11/Rack) Each
6 options
This item is not returnable. View return policy

Product Code. 15596480

Brand: Thermo Scientific™ 1950833

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.

A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Description Racks for Tubes (cryogenic and ultra-low chest freezers)
Color Silver
Holds Plates (10/Rack)
Shape Rectangular
For Use With (Equipment) Matrix 0.75mL tubes, 0.75mL tubes with DuraSeal, 500μL screw-top tubes, 1.4mL tubes, 1.4mL tubes with DuraSeal, 1.4mL tubes with HRC, 1.0mL Cryobank tubes, 2.0mL Cryobank in universal rack, 1.8mL Cryobank in universal rack
Freezer Compatibility (Capacity) Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks)
Thermo Scientific mechanical cryogenic chest freezer 6.8 cu. ft. (holds 18 racks), 10.3 cu. ft. (holds 27 racks)
Width (English) 5.3 in.
Height (English) 22.6 in.
Depth (English) 3.6 in.
Depth (Metric) 9.3 cm
Product Type Tube Rack (Cryogenic and Ultra-Low Chest Freezers)
Height (Metric) 57.4 cm
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.